Pros, Join Our TradeMaster Program!
Description
5/8" OD Comp (1/2 Nom. Pipe) x 3/8" OD Comp Angle Supply Stop w/ Water Hammer Arrester, LF (Chrome Plated)

Note: This valve does not come with 3/8" nut and sleeve.
Read more
Manuals (2)
Specs
Inlet Size:
5/8"
Outlet Size:
3/8"
Valve Type:
Angle
Outlet Type:
OD Compression
Inlet Type:
OD Compression
Connection Type:
OD Compression
Lead Free:
Yes
Material:
Chrome Plated Brass
×
Special Hours
Special Hours
Mon – Fri, 7AM – 6PM

SPECIAL HOURS:
Pickup will be closed:
2PM on Thursday, December 3 and reopen at 7AM on Friday, December 4.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.