Description
1/2" Pex Crimp x 3/8" x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.
Read more
Manuals (1)
Specs
Outlet Size:
3/8"
Inlet Size:
1/2"
Valve Type:
Angle
Inlet Type:
PEX Crimp
Outlet Type:
OD Compression
Material:
Brass
Finish:
Chrome Plated Brass
Features:
Lead Free
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.