TM_Acquisition-S
5/8" OD Comp x 3/8" OD Comp Angle Supply Stop, Lead Free Brass (Chrome Plated)
Hover image to zoom

5/8" OD Comp x 3/8" OD Comp Angle Supply Stop, Lead Free Brass (Chrome Plated)

Brand:
Dahl
SKU:
614-33-31
Rating:
(0)
Q&A:
(0)
5/8" OD Comp x 3/8" OD Comp Angle Supply Stop, Lead Free Brass (Chrome Plated)
Hover image to zoom
$10.87 each
In Stock
In Stock
Get 12 Fri, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Inlet Type icon
OD Compression
Outlet Type icon
OD Compression
Inlet Size icon
5/8"
Outlet Size icon
3/8"
Size icon
5/8" x 3/8"
Material icon
Chrome Plated Brass

Description

5/8" OD Comp x 3/8" OD Comp Angle Supply Stop, Lead Free Brass (Chrome Plated)

Specs

Product Type:

Supply Stop

Outlet Size:

3/8"

Inlet Size:

5/8"

Size:

5/8" x 3/8"

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Material:

Chrome Plated Brass

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy