1/2" Dahl Press x 3/8" OD Comp. Angle Stop Valve (Rough Brass)

Brand:
Dahl
SKU:
621-23L-31
Rating:
(1)
Q&A:
(0)
1/2" Dahl Press x 3/8" OD Comp. Angle Stop Valve (Rough Brass)
Hover image to zoom

1/2" Dahl Press x 3/8" OD Comp. Angle Stop Valve (Rough Brass)

Brand:
Dahl
SKU:
621-23L-31
Rating:
(1)
Q&A:
(0)
$16.07 each
In Stock
In Stock
Get 4 Wed, Feb 1
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
Inlet Type icon
Press
Outlet Type icon
OD Compression
Inlet Size icon
1/2"
Outlet Size icon
3/8"
Size icon
1/2" x 3/8"
Material icon
Rough Brass
Specs
Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Type:

1/4 Turn

Lead Free:

Yes

Material:

Rough Brass

Body Pattern:

Angle

Inlet Type:

Press

Outlet Type:

OD Compression

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy