18,000 BTU 18 SEER Ductless Wall Mounted 2 Zone Heat Pump Package (9+9)
Hover image to zoom

18,000 BTU 18 SEER Ductless Wall Mounted 2 Zone Heat Pump Package (9+9)

Brand:
Daikin
SKU:
2MXS18NMVJUA-2FTXS09
Rating:
(0)
Q&A:
(0)
18,000 BTU 18 SEER Ductless Wall Mounted 2 Zone Heat Pump Package (9+9)
Hover image to zoom

Lift Gate

This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
18000 BTUs
Heating Capacity (BTU) icon
18900 BTUs
Voltage icon
208/230v
Refrigerant Type icon
R-410A
SEER2 icon
18
SEER icon
18.9 Rating

Description

**Includes (2) Indoor Model FTXS09LVJU and (1) Outdoor Model 2MXS18NMVJUA.

Daikin’s Multi-Zone Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect two indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, ducted units, ceiling cassette units, floor mounts or a combination. Suitable for both new build and renovation projects, Daikin Multi-Split Systems are the smart, reliable solution for your home.

Features:
  • World-renowned Daikin Inverter Variable Speed compressor technology
  • Space-saving design and precision temperature control for individual rooms
  • Cooling Range 14° - 115°F
  • Heating Range -5° - 60°F
  • Quick and easy installation
  • Quiet operation

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18900

Application:

Heating

Cooling

Voltage:

208/230v

Refrigerant Type:

R-410A

SEER2:

18

SEER:

18.9

EER:

12.5

EER2:

12

HSPF:

10.7

HSPF2:

9.1

Energy Star Rated:

No

Series:

MXS

FTXS

Number of Zones:

2

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy