Apply to be a TradeMaster!
48,000 BTU MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Hover image to zoom

48,000 BTU MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
5MXS48WVJU9
Rating:
(0)
Q&A:
(0)
48,000 BTU MXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Hover image to zoom
$7,212.00 each
Backorder
Backorder
Get it Tue, Apr 25 - Thu, May 25

Lift Gate

This product weighs 216 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
47000 BTUs
Heating Capacity (BTU) icon
48500 BTUs
Refrigerant Type icon
R-410A
SEER2 icon
20.6
Energy Star Rated icon
No
Warranty icon
12 Year (Parts) Warranty

Description

This is an outdoor unit only. Indoor unit must be purchased separately.

Daikin’s Multi-Zone Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect multiple indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, ducted units, ceiling cassette units, floor mounts or a combination. Daikin's 5MXS48WVJU9 features intelligent defrost mode to help prevent frost/ice from building up in cold climate conditions, as well as help with longer heating operation time for additional comfort for occupants. Suitable for both new build and renovation projects, Daikin Multi-Split Systems are the smart, reliable solution for your home.

Features:
  • Energy efficient - 20.6 SEER2, 9.3 HSPF2,10.5 EER2 - world-renowned Daikin inverter variable speed compressor technology
  • Space-saving design and precision temperature control for individual rooms
  • Cooling Range 14° - 115°F
  • Heating Range -5° - 60°F
  • Quick and easy installation
  • Quiet operation

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

47000

Heating Capacity (BTU):

48500

Application:

Cooling

Heating

Refrigerant Type:

R-410A

SEER2:

20.6

Energy Star Rated:

No

Series:

MXS

Number of Zones:

5

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy