Product Type: | Bundle |
---|---|
Cooling Capacity (BTU): | 18000 |
Energy Star Rated: | Yes |
Number of Zones: | 1 |
Application: | Cooling |
Voltage: | 208/230v |
Refrigerant Type: | R-410A |
SEER2: | 17.7 |
EER2: | 12 |
HSPF2: | 7.6 |
Liquid Line: | 1/4" |
Suction Line: | 1/2" |
Max. Pipe Length (ft.): | 98.4' |
Mount: | Wall |
Model: | Series 19 |
Warranty: | 12 Year (Parts) |