24,000 BTU 18.1 SEER2 Ductless Single Zone Mini Split Package, Energy Star Rated (Wall Mounted)
Hover image to zoom

24,000 BTU 18.1 SEER2 Ductless Single Zone Mini Split Package, Energy Star Rated (Wall Mounted)

Brand:
Daikin
SKU:
FTK24AXVJU-RK24AXVJU
Rating:
(0)
Q&A:
(0)
24,000 BTU 18.1 SEER2 Ductless Single Zone Mini Split Package, Energy Star Rated (Wall Mounted)
Hover image to zoom

Lift Gate

This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
24000 BTUs
Energy Star Rated icon
Yes
Number of Zones icon
1
Voltage icon
208/230v
Refrigerant Type icon
R-410A
SEER2 icon
18.1

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**Includes Indoor Model FTK24AXVJU and Outdoor Model RK24AXVJU.

Features:
  • Inverter variable speed compressor
  • Automatic operation for year-round comfort
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • 24-hour on/off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

24000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Voltage:

208/230v

Refrigerant Type:

R-410A

SEER2:

18.1

EER2:

11.5

HSPF2:

7.6

Liquid Line:

1/4"

Suction Line:

5/8"

Max. Pipe Length (ft.):

98.4'

Mount:

Wall

Model:

Series 19

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy