8,800 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom

8,800 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FTXB09AXVJU
Rating:
(1)
Q&A:
(0)
8,800 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom
$318.37 each
Backorder
Backorder
Get it Fri, Jan 5 - Fri, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
8800 BTUs
Heating Capacity (BTU) icon
9400 BTUs
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
SEER icon
17 Rating
Energy Star Rated icon
No

Description

This is an Indoor unit only. Outdoor unit (RXB09AXVJU) must be purchased separately.

Features:
  • Inverter variable speed compressor
  • Automatic operation for year-round comfort
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • 24-hour on/off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

8800

Heating Capacity (BTU):

9400

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Voltage:

208/230v

SEER:

17

EER:

11

Liquid Line:

1/4"

Suction Line:

3/8"

Max. Pipe Length (ft.):

65.6'

Weight (lbs):

20 lbs

Warranty:

10 Year (Parts)

Model:

Series 17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy