18,000 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom

18,000 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FTXB18AXVJU
Rating:
(0)
Q&A:
(0)
18,000 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom
FTXB18AXVJU has been discontinued
Discontinued January 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
18,000 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Brand:
Daikin
SKU:
FTXB18BXVJU
(0)
Backorder
Backorder
Get it Tue, Apr 2 - Tue, Apr 30
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Cooling Capacity (BTU) icon
18000 BTUs
Heating Capacity (BTU) icon
17900 BTUs
Liquid Line icon
1/4"
Suction Line icon
1/2" SL
SEER icon
17 Rating
Energy Star Rated icon
No

Description

This is an Indoor unit only. Outdoor unit (RXB18AXVJU) must be purchased separately.

Features:
    Features:
    • Inverter variable speed compressor
    • Automatic operation for year-round comfort
    • Vertical auto swing air movement
    • Humidity control
    • Auto fan speed
    • 24-hour on/off timer
    • Auto restart after power failure
    • Self diagnosis with digital display
    • 208/230V


    Please Note: Image does NOT depict exact outdoor unit. Image is representative only.

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

17900

Cooling Capacity (BTU):

18000

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

Heating

Refrigerant Type:

R-410A

SEER:

17

EER:

10.5

Liquid Line:

1/4"

Suction Line:

1/2"

Max. Pipe Length (ft.):

98.4'

Weight (lbs):

31 lbs

Warranty:

10 Year (Parts)

Model:

Series 17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm