12,000 BTU Emura Multi Zone Inverter Heat Pump & Air Conditioner, Silver (Indoor Unit)
Hover image to zoom

12,000 BTU Emura Multi Zone Inverter Heat Pump & Air Conditioner, Silver (Indoor Unit)

Brand:
Daikin
SKU:
FTXR12TVJUS
Rating:
(0)
Q&A:
(0)
12,000 BTU Emura Multi Zone Inverter Heat Pump & Air Conditioner, Silver (Indoor Unit)
Hover image to zoom
$813.78 each
Backorder
Backorder
Get it Tue, Apr 2 - Tue, Apr 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
12000 BTUs
Heating Capacity (BTU) icon
13500 BTUs
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
Energy Star Rated icon
No
Number of Zones icon
Multi

Description

This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (RX12RMVJU9) is required. Outdoor units are sold separately.

Product Features:
  • Iconic award winning design and engineering excellence
  • Elegant finish in modern silver
  • Two-area intelligent eye sensor controls comfort and allows for energy savings during unoccupied periods
  • Titanium apatite photo-catalytic air purification

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

13500

Energy Star Rated:

No

Number of Zones:

Multi

Voltage:

208/230v

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

65.6

Weight (lbs):

27 lbs

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy