12,000 BTU FTXS Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom

12,000 BTU FTXS Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FTXS12WVJU9
Rating:
(0)
Q&A:
(0)
12,000 BTU FTXS Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom
$568.89 each
Backorder
Backorder
Get it Wed, Mar 27 - Fri, Apr 26

Lift Gate

This product weighs 176 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
12000 BTUs
Refrigerant Type icon
R-410A
Voltage icon
208/230v
Number of Zones icon
3, 2 to 3, 2
Warranty icon
5 Year (Parts) Warranty

Description

This is an Indoor unit only. Outdoor unit must be purchased separately.

FTXS is a feature-packed, intelligent wall mounted system that includes intelligent eye for energy savings and horizontal auto swing outlet fins for 3-D airflow comfort.

Features:
  • Type: Wall Mounted
  • Product Line: FTXS
  • Product Category: Mini Split System Components
  • Operating Mode Learn More: Heating and Cooling
  • Multi-Zone Compatible: Yes
  • Refrigerant Type: R-410A
  • Remote Control: Wireless
  • Indoor Unit Size(s) Learn More: 12
  • Installation Location: Indoor
  • Cooling BTU: 12000
  • Cooling Capacity: 12000 BTU
  • Maximum Air Flow: 403 CFM
  • Minimum Air Flow: 155 CFM
  • Minimum Sound Level: 23 dB
  • Maximum Sound Level Learn More: 45 dB
  • Phase: 1
  • Frequency: 60 Hz

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Application:

Cooling

Refrigerant Type:

R-410A

Voltage:

208/230v

Number of Zones:

3

2 to 3

2

Series:

FTXS

Warranty:

5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy