Apply to be a TradeMaster!
9,000 BTU 20 SEER Single Zone Mini Split & Heat Pump Package (Floor Mounted)
Hover image to zoom

9,000 BTU 20 SEER Single Zone Mini Split & Heat Pump Package (Floor Mounted)

Brand:
Daikin
SKU:
FVXS09NVJU-RXL09QMVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU 20 SEER Single Zone Mini Split & Heat Pump Package (Floor Mounted)
Hover image to zoom

Lift Gate

This product weighs 31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
9000 BTUs
Heating Capacity (BTU) icon
10100 BTUs
Energy Star Rated icon
No
Refrigerant Type icon
R-410A
SEER icon
20 Rating
Color icon
White

Description

**Includes Indoor Model FVXS09NVJU and Outdoor Model RXL09QMVJU.

Product Features:
  • Its low height enables the unit to fit perfectly beneath a window
  • Can be installed against a wall or recessed
  • Vertical auto swing moves the louver up and down for efficient air and temperature distribution

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10100

Energy Star Rated:

No

Number of Zones:

Multi

Application:

Cooling

Heating

Refrigerant Type:

R-410A

SEER:

20

EER:

12.5

Color:

White

Liquid Line:

1/4"

Suction Line:

3/8"

Mount:

Floor

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy