12,000 BTU Floor Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom

12,000 BTU Floor Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FVXS12NVJU
Rating:
(0)
Q&A:
(0)
12,000 BTU Floor Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom
$903.73 each
Backorder
Backorder
Get it Wed, Jan 3 - Wed, Jan 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
10200 BTUs
Heating Capacity (BTU) icon
13000 BTUs
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
Energy Star Rated icon
No
Number of Zones icon
Multi

Description

This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (RXL12QMVJU) is required. Outdoor units are sold separately.

Product Features:
  • Its low height enables the unit to fit perfectly beneath a window
  • Can be installed against a wall or recessed
  • Vertical auto swing moves the louver up and down for efficient air and temperature distribution

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

10200

Heating Capacity (BTU):

13000

Energy Star Rated:

No

Number of Zones:

Multi

Voltage:

208/230v

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

Weight (lbs):

31 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy