15,000 BTU 19 SEER2 Single Zone Mini Split & Heat Pump Package (Floor Mounted)
Hover image to zoom

15,000 BTU 19 SEER2 Single Zone Mini Split & Heat Pump Package (Floor Mounted)

Brand:
Daikin
SKU:
FVXS15NVJU-RXL15QMVJUA
Rating:
(0)
Q&A:
(0)
15,000 BTU 19 SEER2 Single Zone Mini Split & Heat Pump Package (Floor Mounted)
Hover image to zoom
$2,951.37 each
Backorder
Backorder
Get it Wed, Apr 3 - Fri, May 3

Lift Gate

This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
15000 BTUs
Heating Capacity (BTU) icon
18000 BTUs
Energy Star Rated icon
No
Voltage icon
208/230v
Number of Zones icon
1
Refrigerant Type icon
R-410A

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**Includes Indoor Model FVXS15NVJU and Outdoor Model RXL15QMVJUA.

Product Features:
  • Its low height enables the unit to fit perfectly beneath a window
  • Can be installed against a wall or recessed
  • Vertical auto swing moves the louver up and down for efficient air and temperature distribution

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

15000

Heating Capacity (BTU):

18000

Energy Star Rated:

No

Voltage:

208/230v

Number of Zones:

1

Application:

Cooling

Heating

Refrigerant Type:

R-410A

SEER2:

19

EER2:

12

HSPF2:

9.5

Color:

White

Liquid Line:

1/4"

Suction Line:

1/2"

Mount:

Floor

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy