Apply to be a TradeMaster!
18,000 BTU Floor Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom

18,000 BTU Floor Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FVXS18NVJU
Rating:
(0)
Q&A:
(0)
18,000 BTU Floor Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Hover image to zoom
$998.27 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
18000 BTUs
Heating Capacity (BTU) icon
18000 BTUs
Liquid Line icon
1/4"
Suction Line icon
1/2" SL
Energy Star Rated icon
No
Refrigerant Type icon
R-410A

Description

This is an indoor unit only, and requires an outdoor unit to function. Outdoor units are sold separately.
  • 2MXS18NMVJU Outdoor Condenser
  • 2MXL18QMVJU Outdoor Condenser
  • 3MXS24NMVJU Outdoor Condenser
  • 3MXL24QMVJU Outdoor Condenser
  • 4MXS36NMVJU Outdoor Condenser
  • RMXS48LVJU Outdoor Condenser


Product Features:
  • Its low height enables the unit to fit perfectly beneath a window
  • Can be installed against a wall or recessed
  • Vertical auto swing moves the louver up and down for efficient air and temperature distribution

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

Energy Star Rated:

No

Number of Zones:

Multi

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

1/2"

Weight (lbs):

31 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy