Apply to be a TradeMaster!
9,000 BTU Ductless Single Zone Inverter Air Conditioner, Energy Star Rated, Cool Only (Outdoor Unit)
Hover image to zoom

9,000 BTU Ductless Single Zone Inverter Air Conditioner, Energy Star Rated, Cool Only (Outdoor Unit)

Brand:
Daikin
SKU:
RK09AXVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU Ductless Single Zone Inverter Air Conditioner, Energy Star Rated, Cool Only (Outdoor Unit)
Hover image to zoom
$824.10 each
Backorder
Backorder
Get it Fri, Apr 21 - Tue, May 23

Lift Gate

This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
8900 BTUs
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
SEER icon
19 Rating
Energy Star Rated icon
Yes
Refrigerant Type icon
R-410A

Description

This is an Outdoor unit only. Indoor unit (FTK09AXVJU) must be purchased separately.

Features:
  • Inverter variable speed compressor
  • Automatic operation for year-round comfort
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • 24-hour on/off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact outdoor unit. Image is representative only.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

8900

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

19

EER:

12.5

Liquid Line:

1/4"

Suction Line:

3/8"

Max. Pipe Length (ft.):

65.6'

Weight (lbs):

62 lbs

Warranty:

12 Year (Parts)

Model:

Series 19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy