TM_Acquisition-S
14,400 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Hover image to zoom

14,400 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
RX15RMVJUA
Rating:
(0)
Q&A:
(0)
14,400 BTU Ductless Single Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Hover image to zoom
$1,829.65 each
Backorder
Backorder
Get it Wed, Nov 1 - Mon, Dec 4

Lift Gate

This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
14400 BTUs
Heating Capacity (BTU) icon
18000 BTUs
Liquid Line icon
1/4"
Suction Line icon
1/2" SL
Energy Star Rated icon
No
Refrigerant Type icon
R-410A

Description

This is an outdoor unit only, and requires an indoor unit to function. Indoor units are sold separately.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

14400

Heating Capacity (BTU):

18000

Energy Star Rated:

No

Number of Zones:

Multi

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

1/2"

Weight (lbs):

97 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy