Posi-Temp Faucet Handle for Moen Tub/Shower (Clear Acrylic)
Hover image to zoom

Posi-Temp Faucet Handle for Moen Tub/Shower (Clear Acrylic)

Brand:
Danco
SKU:
10302
Rating:
(0)
Q&A:
(0)
Posi-Temp Faucet Handle for Moen Tub/Shower (Clear Acrylic)
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 21 Wed, Feb 28
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Acrylic

Description

If your tub and shower handle is broken or not functioning properly, you can replace it easily with the Danco replacement handle kit for Moen Posi-Temp. This Posi-Temp handle has a timeless tear-shape knob style and is designed specifically to fit Moen one-handle Posi-Temp tub/shower faucets. This simple DIY installation is a cost-effective repair solution allowing you to fix a single damaged part without having to replace the entire tub/shower fixture. Replacing leaky, worn-out handles will help restore your faucet to “like new” condition. This replacement handle kit includes one classic clear acrylic knob handle, hot/cold index button and screw.

Product Features:
  • POSI-TEMP REPLACEMENT HANDLE FOR MOEN: This classic knob handle replaces Moen Posi-Temp OEM # 100710 single-handle tub and shower handle
  • REPLACEMENT HANDLE DIMENSIONS: 2-21/64 inch diameter at base; 1-21/32 inch height
  • COMPATIBILITY: This kit is designed specifically for use with Moen one-handle Posi-Temp tub/shower valves
  • INCLUDED COMPONENTS: This Moen tub shower handle replacement includes (1) knob handle, index button with hot and cold graphics and the installation screw
  • DURABLE CONSTRUCTION: The clear acrylic construction provides strength and reliability to this Moen Posi-Temp faucet replacement handle
  • HASSLE-FREE INSTALLATION: This complete Moen Posi-Temp handle replacement is designed with all parts needed for an easy installation
  • INSTALL INSTRUCTION TIP: Place replacement handle onto faucet stem with point facing up to start off the installation
  • TOOLS REQUIRED: Phillips Screwdriver is needed to complete this DIY installation

Specs

Product Type:

Knob

Material:

Acrylic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy