Pros, Join Our TradeMaster Program!
Description
GBC valves are used in liquid, suction and hot gas lines in all refrigeration and air-conditioning systems with fluorinated refrigerants. Danfoss GBC ball valves are manually operated shut-off valves suitable for bi-directional flow (1,2). The design is based on years of experience. The valve concept includes a high precision laser welding (3) ensuring both a strong and a light slim line valve body design. The design, weld, and choice of the sealing material enables the ball valves to meet the most demanding requirements, for example, the high working pressure when operating with R-410A. Additional features include:

Specifications:
  • Connection Size 5/8
  • Connection Type Solder
  • Pressure Range PSIG 650
  • MFG# GBC16S
Read more
Specs
Size:
5/8"
Connection Type:
Sweat
Max Pressure (PSI):
650
Material:
Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.