Pros, Join Our TradeMaster Program!
Description
The DANFOSS refrigeration ball valve features a burst-proof spindle that prevents liquids from being trapped internally. Valve seat secures maximum tightness. Includes seal cap with retaining strap. Approved for R410A.
Read more
Specs
Size:
1-3/8"
Connection Type:
Sweat
Max Pressure (PSI):
650
Material:
Brass
×
Happy Thanksgiving!
Special Hours
Our Customer Support is closed today in honor of Thanksgiving. We will be back on Monday to answer your questions. Have a nice holiday!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.