3/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier, DCB 163S (16 Cubic Inches)
Hover image to zoom

3/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier, DCB 163S (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z1437
Rating:
(0)
Q&A:
(0)
3/8" ODF Sweat DCB Bi-Flow Liquid Line Filter-Drier, DCB 163S (16 Cubic Inches)
Hover image to zoom
$40.33 each
In Stock
In Stock
Get 25 Mon, Dec 4
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Connection Type icon
ODF Connection
Connection Size icon
3/8" Connection

Description

DCB Hermetic bi-flow filter driers are for use in liquid lines on heat pumps. Hermetic bi-flow filter driers have built-in check valves which ensure that refrigerant liquid always flows through the filter driers from the outer side of the filter core towards the center. Thus all dirt particles are retained irrespective of flow direction.

DCB filter driers ensure fast and effective adsorption of moisture as well as organic and inorganic acids.

When building heat pump systems, the use of bi-flow filters can, depending on the type of system, save up to ten solder connections. This reduces production costs and the number of potential leakage points.

Specifications:
  • Max. Working Pressure (bar): 46 bar
  • Max. Working Pressure (psig): 667 psig
  • Body material: Steel
  • Connection material: Copper
  • Core: Solid core
  • Core Size code: 16 cubic inches
  • Connection size: 3/8"
  • Connection type: Solder, ODF
  • Max. Temperature range: 160°F
  • Min. Temperature range: -40°F

Specs

Product Type:

Filter Drier

Connection Type:

ODF

Connection Size:

3/8"

Cubic Inches:

16

Refrigerant Type:

R-22

R-452A

R-410A

R-438A

R-134A

R-23

R-448A

R-513A

R-422D

R-449A

R-404A

R-125

R-407F

R-407C

R-422B

R-407A

R-507A

R-449B

R-450A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy