Pros, Join Our TradeMaster Program!
Description
DML 165 5/8" Flare Liquid Line Filter Drier (16 Cubic Inches)

Features & Benefits:
  • Are designed for air conditioning systems that require high moisture removal capacity.
  • They are optimized for HFC refrigerants and mineral or benzene oils. The filter driers are hermetic and approved for 46 bars.
  • DML filter driers are delivered with flare or copper/copper plated steel connections. They are available with solder (Cu-plated steel connectors) and flare connections.
  • Highest moisture capacity on the market
  • High dirt retention while minimizing pressure drop
  • Qualified for all industry-standard refrigerants
  • 100% Molecular Sieve core
  • High drying capacity minimizing the risk of acid formation (hydrolysis)
Read more
Manuals (2)
Specs
Connection Size:
5/8"
Product Type:
Filter Drier
Connection Type:
Flare
Cubic Inches:
16
Refrigerant Type:
R-410A
R-22
R-404A
R-12
R-507
R-134A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.