Pros, Join Our TradeMaster Program!
Description
Eliminator liquid line filter driers protect refrigeration and air-conditioning systems from moisture, acids, and solid particles. With these contaminants eliminated, systems are safer from harmful chemical reactions and from abrasive impurities.

Eliminator type DML, with a solid core of 100% Molecular Sieve, is optimized for use with HFC refrigerants and polyolester (POE) or polyalkyl glycol (PAG) oils. Type DML driers are designed for applications requiring high water adsorption, and can be used with any manufacturer’s compressor. Because type DML driers contain no activated alumina, oil additives will not be depleted.
Read more
Manuals (1)
Specs
Product Type:
Filter Drier
Type:
Liquid Line
Connection Size:
1/2"
Connection Type:
ODF
Max Pressure (PSIG):
610
Refrigerant Type:
R-410A
R-22
R-407C
R-507
R-404A
R-134A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.