COVID-19 Landing Page
Description
Note: Image may not be exact representation of item.

Danfoss KP switches are used for regulating, monitoring and alarm systems in the industry. They provide automatic limit protection or manual reset limit protection for pressure systems. Can be used with steam, air, gaseous and liquid media. The pressure switches are fitted with single-pole changeover switch (SPDT). The position of the switch depends on the setting of the pressure switch and the pressure in the connector.

Features:
  • Wide regulating range
  • Small dimensions
  • Space-saving, easy to install in panels
  • Shock and impact resistant
  • Ultra-short bounce time
  • Limits wear to an absolute minimum and increases reliability
  • Snap action electrical contacts minimize chatter, bounce, and wear, and ensure long term electrical and mechanical reliability
  • Electrical connection from front of the unit. Makes rack mounting easier and also saves space
  • Suitable for alternating current and direct current
  • Screwed wiring, makes rewiring easy
  • Manual trip allows electrical function test without tools
  • Versions with automatic and manual reset available

Specifications:
  • Ambient temperature: -40 – 150 °F (175 °F for short period of time)
  • Media temperature: -40 – 212 °F
  • Sensor material: Tinned copper Cu/Sn5
  • Parts in contact with bellows: stainless steel
  • Parts in contact with pressure connection: free-cutting steel, nickel plated
  • Wire dimension: 12 AWG max.
  • Contact system: SPST (close on temp. rise), SPDT, contact material AgCdO
  • Contact load: Alternating current FLA: 0.5 ~ 16 A/120 V AC, 0.5 ~ 8 A/240 V AC
  • Contact load: Alternating current LRA: 96 A/120 V AC, 48 A/240 V AC
  • Contact load: Direct current: 240 V DC: 12W pilot duty
  • Enclosure: NEMA ~1 (when mounted on a flat surface with all unused holes covered)
  • Cable entry: Integral 1/2" female NPSM swivel cable connector, allows direct attachenments of 1/2" male pipe thread connector
Read more
Manuals (1)
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.