COVID-19 Landing Page
Description
  • For air conditioning and refrigeration applications
  • Visible snap action contacts with manual trip "Finger Tip Test" for contact operation
  • Wide screen with large readable scale
  • Adjustable by standard refrigeration wrench
  • Suitable for most refrigerants
  • Automatic reset operation
  • 120/240VAC — 24 FLA; 144 LRA; maximum resistance load 24A; maximum pilot duty 720VA
  • Conn. Size: 36" Cap. w/ Flare Nut
  • Diff. PSIG: 10 to 58
  • Pressure Range PSIG: 6" to 108
  • Switch Action: SPDT
Read more
Specs
Capillary Length:
36"
Switch Action:
SPDT
Voltage:
120v
240v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.