COVID-19 Landing Page
Description
**Image may not be exact representation of item.**

KPU thermostats are used for regulation and to ensure safety in refrigeration, freezing, air conditioning, ventilating and heating systems.

KPU thermostats are available with vapor charge or with adsorption charge.

All KPU thermostats are fitted with Single-Pole Double-Throw (SPDT) switches.

For large a.c. motors and for all d.c. motors, KPU is installed in the control circuit. For single phase ac motors, KPU is installed in the line voltage supply to the motor.The standard KPU enclosure is rated NEMA 1. NEMA 1 is obtained when the thermostat is mounted on a flat surface. When mounting KPU on a bracket, cover all unused holes.

Features:
  • Type: KPU 62
  • Sensor type: Room Sensor
  • Reset Function: Auto
  • Range: -20 to 60
  • Differential At lowest setting: 8 to 40
  • Differential At highest setting: 2.5 to 13
  • Charge: Vapor
Read more
Manuals (1)
Specs
Switch:
SPDT
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.