Pros, Join Our TradeMaster Program!
Description
Type B Solid 60-Degree Brass Oil Nozzle (0.75 GPH)
Hide Description
Manuals (1)
Specs
Gallons Per Hour:

0.75

Spray Pattern:

B

Type:

Solid Cone

Angle:

60°

Material:

Brass

Application:

Replacement Part

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.