Pros, Join Our TradeMaster Program!
Description
The Davey BT booster pressure system consists of a robust centrifugal pump fitted with the intelligent Davey Torrium2 water pressure controller to deliver boosted water pressure to your home or other application. Consumers can enjoy strong and seemingly constant water pressure due to Torrium2’s constant flow operation.

Due to large water pathways, Torrium2 operates with a lower head loss than comparable water pressure controllers to provide superior hydraulic performance with less wasted energy.

Product Applications
  • Homes where the incoming municipal water supply pressure is inadequate
  • From underground or surface water supplies
  • Automatic water transfer
  • Applications where the pump may have an interrupted water supply
  • Domestic and light industrial irrigation
Product Performance
  • 20 gpm @ 40 psi 220/1/60Hz
  • 5 faucets can be operated at the same time without substantially reducing performance, assuming an average delivery of three gallons per minute per faucet.
  • Maximum Inlet Pressure: 20 psi
  • Maximum Boost: 80 psi
  • Nominal Flow: 20 gpm
Hide Description
Specs
Type:

Booster Pump

Flow Rate (GPM):

20

Voltage:

220-240v

Inlet Size:

1"

Inlet Type:

FNPT

Outlet Size:

1"

Max Pressure (PSI):

100

Outlet Type:

MNPT

Horse Power:

1

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.