Pulsar Water Closet Flush Valve (1.28 GPF)

Brand:
Delany
SKU:
GP1402-1.28-SCT42TS
Rating:
(0)
Q&A:
(0)
Pulsar Water Closet Flush Valve (1.28 GPF)
Hover image to zoom

Pulsar Water Closet Flush Valve (1.28 GPF)

Brand:
Delany
SKU:
GP1402-1.28-SCT42TS
Rating:
(0)
Q&A:
(0)
$418.86 each
Out of Stock
Out of Stock
Get it Mon, Feb 13 - Mon, Feb 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Material icon
Chrome Plated
Description
Features:
  • Battery powered
  • Sensor operated
  • Polished chrome plated flush valve
  • Diaphragm type
  • Equipped with Pulsar Sensor Module for ADA compliant "Hands Free" operation
  • ABS hard plastic cover with sensor electronics
  • Solenoid valve
  • (1) dual-cell lithium battery with 10 year shelf life, and over-ride button
  • Range adjustable sensor electronics with low battery indicator LED, and optional 24 hr. "Cleanser Flush"
  • 1" capped screwdriver angle stop with back-check
  • Sweat adapter kit
  • Renewable main valve seat
  • "Turn-to-Silence" quiet equipment
  • "KwikFit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange, spud nut and flange for 1-12" top spud
Specs
Gallons Per Flush:

1.28

Spud Size:

1-1/2"

Material:

Chrome Plated

Series:

Pulsar

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy