Pros, Join Our TradeMaster Program!
Description
Features:
  • Battery powered
  • Sensor operated
  • Polished chrome plated flush valve
  • Diaphragm type
  • Equipped with Pulsar Sensor Module for ADA compliant "Hands Free" operation
  • ABS hard plastic cover with sensor electronics
  • Solenoid valve
  • (1) dual-cell lithium battery with 10 year shelf life, and over-ride button
  • Range adjustable sensor electronics with low battery indicator LED, and optional 24 hr. "Cleanser Flush"
  • 1" capped screwdriver angle stop with back-check
  • Sweat adapter kit
  • Renewable main valve seat
  • "Turn-to-Silence" quiet equipment
  • "KwikFit" threaded union tailpiece
  • Vacuum breaker
  • Wall flange, spud nut and flange for 1-12" top spud
Read more
Manuals (1)
Specs
Gallons Per Flush:
1.28
Spud Size:
1-1/2"
Material:
Chrome Plated
Series:
Pulsar
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.