Pros, Join Our TradeMaster Program!
Description
Features:
  • Battery powered
  • Sensor operated
  • Chrome plated
  • Regular Delivery: 1.6 GPF for solid waste flushing cycle
  • Short Delivery: 1.1 GPF for liquids flushing cycle
  • Pulsar v@ sensor module for ADA compliant "hands free" operation
  • 6 volt solenoid valve non-latching
  • (1) dual-cell lithium battery with 10 year shelf life
  • Dual-flush override push buttom
  • Electronic range adjustment
  • Low battery indicator LED
  • Chloramine resistant diaphragm
  • Arming delay of 10 seconds prevents unintentional flushes
  • Electronic override push button
  • Renewable main valve seat
  • 1" vandle resistant capped screwdriver angle stop with back-check
  • Sweat adapter kit w /cover tube and wall flange w/recessed allen head set screw
  • Vacuum breaker flush connection
  • Wall flange, spud nut and spud flange for 1-1/2: top spud
  • All rubber parts molded of chloramine resistant rubber
Read more
Manuals (1)
Specs
Gallons Per Flush:
1.6
Spud Size:
1-1/2"
Material:
Chrome Plated
Series:
Pulsar
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.