Pros, Join Our TradeMaster Program!
Description
Features:
  • Polished chrome plated flush valve
  • Chloramine resistant diaphragm
  • 0.5 gallons per flush
  • Externally adjustable
  • 3/4" vandle resistant capped screwdriver angle stop with back-check
  • Renewable main valve seat
  • ADA compliant metal "Rubberflex" oscillating handle
  • KwikFit ground joint tailpiece, vacuum breaker, wall flange, spud nut and spud flange for 3/4" top spud
Read more
Manuals (1)
Specs
Spud Size:
3/4"
Gallons Per Flush:
0.5
Material:
Chrome Plated
Series:
Flushboy Ultra
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.