Pros, Join Our TradeMaster Program!
Description
Monitor 13 Series Tub & Shower Complete Rought & Trim (Chrome)

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense® Specification for shower heads, March 4, 2010.

Product Features:
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
  • Five-setting shower head
  • Easily wipe away build up with Touch-Clean spray holes
  • Backed by Delta Faucet’s Lifetime Limited Warranty
Hide Description
Specs
Type:

Trim Kit

Material:

Brass

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.