Pros, Join Our TradeMaster Program!
Description
Signature Single Handle Pull-Out Kitchen Faucet (DST)

Features:
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • Includes optional 10-3/4" escutcheon/base
  • 1 or 3-hole 8 in. installation
  • Pull-out spout swivels 120degrees for added convenience
  • 59 in. long hose provides outstanding reach
  • Number of Handles: 1
  • Tall/High-Arc: No
  • Pull-out/Pull-down: Yes
  • With Side Sprayer: No
  • With Soap/Lotion Dispenser: No
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Hose Length: 59"
  • Holes/Width: 1 or 3-hole 8" installation
  • Spout Length: 9"
  • Spout Total Height: 10"
  • Spout Height Deck to Aerator: 6-5/8"

Standard Specifications:
  • Single handle kitchen faucets for exposed mounting on single and three hole sinks.
  • Centermount or 8" (203 mm) centers with optional included 10 3/4" (273 mm) long escutheon.
  • 8" (203 mm) high, 9" (229 mm) long spout [includes 6 1/4" (159 mm) long pull-out spray] nestled in all metal hub assembly, swings 120°.
  • Spout is connected to valve body with a 53" (1346 mm) long hose that extends to 34" (864 mm) usable length.
  • Pull-out spout operates in an aerated or spray mode via an easy side-to-side push lever.
  • Lever or loop handle shall return to neutral position when faucet is turned off.
  • Control mechanism shall be the diamond coated ceramic cartridge.
  • Red/blue graphics on handle button to indicate hot/cold temperature.
  • Touch-Clean® sprayhead.
  • 3/8" O.D. straight, staggered pex supply tubes - 35" (889 mm) and 36" (914 mm) long.
  • Standard 3/8" (10 mm) compression gasket fittings.
  • Integral double check valves in spout.
  • Maximum 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Read more
Specs
Application:
Kitchen
Color:
Chrome
Finish:
Chrome
Faucet Holes:
1 or 3 Holes
Valve Type:
Diamond Seal
Flow Rate:
1.80 GPM
Handles Included:
Yes
Type:
Single Handle
Number of Handles:
1
Sidespray:
No
Soap Dispenser:
No
Pullout Spray:
Yes
Height (Inches):
10"
Flow Rate:
2.2 GPM
Application:
Kitchen
Type:
Pullout Spray
Eschutcheon:
Yes
Faucet Centers:
8"
Faucet Holes:
3
Handle Style:
Metal Lever
Handles Included:
Yes
Number of Handles:
1
Pullout Spray:
Yes
Soap Dispenser:
No
Spout Height:
6.63"
Spout Reach:
9"
Theme:
Contemporary / Modern
Valve Type:
Diamond Seal
ADA:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.