Trade Professional? Apply to become a TradeMaster!
Description
Windemere Monitor 14 Series Shower Trim (Oil Bronze)

Delta® pressure-balance valves use Monitor® Technology to protect you and your family from sudden temperature changes. Rustic Oil Rubbed Bronze brings old-warm charm to you space for an inviting, sophisticated look in a stunning combination of deep, warm tones and hand-relieved bronze highlights for a truly unique look. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance.
Features:
  • Backed by Delta Faucet’s Lifetime Limited Warranty
  • Monitor® Valve protects from rapid changes in hot or cold water
  • Valve is not included, must purchase separately
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance

Standard Specifications:
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Valve Type: Single-function pressure balance cartridge
  • Spray Settings: Full Body Spray
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice® Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Handle rotates 120°
  • Temperature only controlled with handle
  • Field adjustable means to limit handle rotation into hot water zone
  • All parts replaceable from the front of the valve
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness, ships with chrome escutcheon screws, and for special finishes also order RP12630 escutcheon screws in desired finish
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.
Read more
Specs
Type:
Trim Kit
Finish:
Oil Rubbed Bronze
Flow Rate (GPM):
1.75
ADA:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.