Pros, Join Our TradeMaster Program!
Description
Windemere Monitor 14 Series Tub and Shower Trim (Stainless)

Features:
  • Backed by Delta Faucet’s Lifetime Limited Warranty
  • Monitor® Valve protects from rapid changes in hot or cold water
  • Valve is not included, must purchase separately
  • WaterSense® certification promotes water conservation
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body
  • MultiChoice® Universal Valve
  • Brilliance® Finish

Standard Specifications:
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Spout Length: 5-3/8"
  • Valve Type: Single-function pressure balance cartridge
  • Spray Settings: Full Body Spray
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice® Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Handle rotates 120°
  • Temperature only controlled with handle
  • Field adjustable means to limit handle rotation into hot water zone
  • All parts replaceable from the front of the valve
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness, ships with chrome escutcheon screws, and for special finishes also order RP12630 escutcheon screws in desired finish
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.
Read more
Specs
Type:
Trim Kit
Finish:
Stainless
Flow Rate (GPM):
1.75
ADA:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.