Pros, Join Our TradeMaster Program!
Description
Beautifully designed ventilation fan with frosted glass globe and LED light allows for quiet ventilation, low power consumption and market-leading energy efficiency. This stylish fan comes with attractive finials in four finishes to match any décor: chrome, brushed nickel, brushed bronze, and polished white.

Features:
  • ENERGY STAR qualified with innovative brushless DC motor technology
  • Perfectly quiet operation at 1.5 Sones
  • UL approved for ceiling mount installation
  • LED life is 30,000 hours (compare with 10,000 hours CFL life)
  • 13-Watt LED lamp included
  • Main light output 950 Lumens, 3000K
  • Energy efficiency at 7.6 CFM/Watt
  • Includes chrome, brushed nickel, brushed bronze, and polished white finials to coordinate with today’s most bathroom accessory finishes.
  • Annual energy cost for 24/7 operation is approximately $13.67* *Calculations based upon U.S. average retail electricity and HVI testing labs. Actual results may vary
Read more
Manuals (1)
Specs
Product Type:
Ventilation Fan
Sone:
1.5
Air Flow Capacity (CFM):
100
Energy Star Rated:
Yes
Duct Size:
4"
Wattage:
13
Warranty:
3-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.