Pros, Join Our TradeMaster Program!
Description
SLM80 BreezSlim G2 Series, Bath Fan with 4" Oval Duct (80 CFM)

The second generation of BreezSlim adds 80 CFM and 100 CFM fans that are suitable for both ceiling and sidewall applications. All BreezSlim fans are Energy Star qualified and fit in a 4” wall. BreezSlim G2 models include a 4” metal oval duct with a 3” plastic adapter. An enlarged grille on G2 models helps relieve cutting errors. As with all Delta Breez fans, G2 models also feature an LED indicator light underneath the grille to assure the user that this quiet fan is running. Innovative DC brushless motor design for long life, low noise, and low power consumption.

Features:
  • Energy savings up to 85%
  • 1 Sone – the quietest ever in a 7 ½” x 7 ¼” bath fan
  • 0.6 Sones – the quietest ever in a 11 ¼” x 10 ½” x 4” bath fan
  • Exceeds ENERGY STAR requirement by 458% in energy efficiency
Read more
Manuals (1)
Specs
Product Type:
Ventilation Fan
Application:
Bathroom
Sone:
0.6
Air Flow Capacity (CFM):
80
Energy Star Rated:
Yes
Duct Size:
4"
3"
Wattage:
8.5
Speeds:
1
Warranty:
3 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.