Shop Little Giant
Stryke Three Hole Roman Tub Trim (Stainless)
Hover image to zoom

Stryke Three Hole Roman Tub Trim (Stainless)

Brand:
Delta
SKU:
T2777-SS
Rating:
(0)
Q&A:
(0)
Stryke Three Hole Roman Tub Trim (Stainless)
Hover image to zoom
$402.19 each
Out of Stock
Out of Stock
Get it Tue, Oct 8 - Tue, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Finish icon
Stainless
Material icon
Brass
Installation Type icon
Deck Mounted
Handle Style icon
Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R2707 (sold separately) required for installation
  • Fits 3-hole 8-16" deck-mount installations
  • Rigid spout
  • Hot and cold indicators
  • ADA compliant metal lever handles

Specs

Faucet Holes:

3

Number of Holes:

3

Finish:

Stainless

Material:

Brass

Type:

Deck-Mount

Number of Handles:

2

Installation Type:

Deck Mounted

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy