Apply to be a TradeMaster!
Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle (Chrome), T27976-LHP
Hover image to zoom

Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle (Chrome), T27976-LHP

Brand:
Delta
SKU:
T27976-LHP
Rating:
(0)
Q&A:
(0)
Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle (Chrome), T27976-LHP
Hover image to zoom
$257.15 each
In Stock
In Stock
Get 2 Wed, Sep 18 - Thu, Sep 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Handle Style icon
Lever
Finish icon
Chrome

Description



With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must order MultiChoice Universal rough valve body to complete the unit (R22000 Series)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes dual-function pressure balanced cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume
  • Bottom dial controls temperature

Specs

Handle Style:

Lever

Number of Handles:

1

Finish:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy