Pros, Join Our TradeMaster Program!
Description
Overview:
The DCF880B 20V MAX Lithium Ion 1/2" Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.

Features:
  • Compact (5.70" front to back), lightweight (3.4 lbs) design fits into tight areas
  • Textured, anti-slip comfort grip provides maximum comfort and control
  • 3 LEDs with 20-second delay after trigger release, provide visibility without shadows

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract


Note: Batteries and charger are sold separately
Read more
Manuals (1)
Specs
Product Type:
Impact Wrench
Voltage:
20v
Size:
1/2"
No Load Speed:
0-2300 RPM
IPM:
0-2700
Length (Inches):
5.7"
Battery Type:
Lithium Ion
Torque:
1800 in-lbs
Features:
Cordless
LEDs:
3
Warranty:
3 Year Limited
Batteries Included:
0
Warranty:
1 Year Free Service
Includes:
Carry Case
Warranty:
90 Day Money Back
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.