Pros, Join Our TradeMaster Program!
Description
Overview:
The FLEXVOLT 4-1/2 in.-6 in. Grinder with Kickback Brake is maximized for power and durability. It delivers 13-amp power with the portability and convenience of cordless through revolutionary FLEXVOLT technology. It comes with two FLEXVOLT 20V/60V MAX* batteries, a charger, and a kit bag.

Features:
  • 13 Amp Equivalent Motor as Compared to a D28144 Corded Unit
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off.
  • 9,000 RPM Speed allows the use of up to 6 in. wheels
  • Brake engages when trigger is released, stopping speeds of 1.5 seconds with standard grinding wheel (4-1/2 in. x 1/4 in. Bonded abrasive wheel, non-hubbed)
  • E-Clutch activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
  • Allows for up to 6 in. wheel size for both cutting and grinding applications.
Includes:
  • DCG414 Grinder
  • (2) DCB606 FLEXVOLT 20V/60V MAX* Lithium Ion Batteries
  • DCB115
  • Side Handle
  • 4-1/2 in. (115 mm.) Type 27 Wheel
  • 4-1/2 in. (115 mm.) Type 27 Guard
  • 6 in. (150 mm.) Type 27 Guard
  • Wrench
  • Flanges
  • Kitbag
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
Read more
Manuals (1)
Specs
Product Type:
Grinder
Voltage:
60v
Diameter:
4-1/2"
6"
RPM:
9000
Arbor:
5/8"
Horse Power:
2.2
Includes:
Carry Case
Side Handle
Flange
Grinding Wheel
Switch:
Trigger
Includes:
Charger
T27 Guard
Battery Type:
Lithium-Ion
Features:
Cordless
Wattage:
1700
Power Source:
Battery
Batteries Included:
2
Includes:
Carry Case
Warranty:
90 Day Money Back
3 Year Limited
1 Year Free Service
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.