Pros, Join Our TradeMaster Program!
Description
The DCS371P1 20V MAX* Lithium Ion Band Saw Kit allows for more accurate cuts with minimal fatigue. Designed with centered handle position with superior balance and ergonomics. Also features a hook and blade tracking adjustment to increase handle, base, and blade life.

Features
  • Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
  • LED work light with 20-second delay illuminates dark work surfaces for accurate cutting.
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Tool-free blade changing lever loosens blade tension to allow for blade change
  • Dual-bearing blade guide rollers provides increased durability in the blade support system
  • Ergonomic soft grip back handle provides comfort and flexibility

Specs
  • FT/MIN: 570 FPM
  • Led Light: Yes Max Capacity (Round): 2-1/2"
  • Power Tool Type: Cordless
  • Tool Length: 15"

Includes:
  • DCS371B: 20V MAX XR Lithium-Ion Cordless Brushless Deep Cut Band Saw
  • DCB205: 20V Max XR Premium Li-Ion Battery (5.0Ah)
  • (1) 14/18 tpi blade
  • (1) Charger
  • (1) Kit bag
  • (1) Blade Tracking Wrench

Warranty:
  • 1 Year Limited Warranty
Read more
Specs
Product Type:
Band Saw
Voltage:
20v
Product Type:
Kit
Blade Length:
32-7/8"
Teeth per Inch:
14/18
Power Source:
Battery
Cutting Capacity:
2-1/2"
Batteries Included:
1
Warranty:
3 Year Limited
1 Year Free Service
90 Day Money Back
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.