Save 5% on Bluefin Brass fittings & nipples
Description
Note: Photo is a stock image, and does not represent the actual product.

Crafted for fast cutting and long life, Dewalt Type 1 HP Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cuts and a proprietary material mix for extended wheel life. Aluminum oxide grain delivers aggressive cutting action. 2 full sheets of fiberglass offer durability and safety.

Features
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specs
  • Arbor: 7/8"
  • Diameter: 4-1/2"
  • Grain: Aluminum Oxide
  • Material Application: Stainless Steel
  • Max RPM: 13,300


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
Read more
Specs
Product Type:
Cut-Off Wheel
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.