Pros, Join Our TradeMaster Program!
Description
The Dewalt Folding Retractable Knife has the blade security of a fixed knife with the convenience of a retractable knife. Offering 3X the blade retention of our traditional knives and an easy blade change with the simple press of a button, the folding retractable knife offers the best of both knives.

Features:
  • 3X blade lock retention
  • Folding Retractable Design
  • Bi-material grip
Specs:
  • Blade Length: 2.4"
  • Handle Length: 6.75"
  • Color: Gray
  • Style: Folding Retractable
  • Blade Storage: Yes
  • Number of Blades: 3
  • Weight: 0.49 lbs
Read more
Specs
Product Type:
Utility Knife
Blade Length:
2-2/5"
Blade Material:
Stainless Steel
Length (Inches):
7-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.