Pros, Join Our TradeMaster Program!
Description
The DEWALT Premium Tapes are ideal for heavy-duty framing and other construction measuring tasks. The tapes have been put to the test and feature a reinforced housing and cast metal impact plate to absorb shock when dropped to protect internal components and the end hook. Extensive rubber over-molding covers all contact points of the tapes for improved grip. These tapes also feature a five screw design for improved drop resistance.

Features:
  • Reinforced housing and metal impact plate for blade hook protection and longer life
  • 3M heavy duty thermosplastic coating maximizes blade life and helps to reduce blade breakage
  • 13ft. blade standout increases user's reach
  • Mylar polyester coating for long blade life
  • Built in the USA with global materials


  • Blade Length: 16 Ft.
  • Blade Standout (ft): 13 Ft
  • Blade Width (in) : 1-1/4"
Read more
Specs
Product Type:
Tape Measure
Length (Feet):
16 ft.
Width (Inches):
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.