COVID-19 Landing Page
Description
Tougher Case. Tougher Blade Coating. Tougher Hook Connection. The DEWALT Extended Performance (XP™) Tape Measure is our toughest ever. The XP™ Tape Measure is built around our Dual-Core™ Technology - a patented spring system that utilizes two retracting springs in a impact-resistant, heavy-duty case.

Features:
  • The XP™ Tape Measure features an impact-resistant PC/ABS case and survives a 60' drop
  • The built-in lanyard slot offers an additional security option.
  • Our toughest blade coating protects the paint and prevents rust longer
  • The DEWALT XP™ Tape Measure features our toughest hook connection - reinforced to reduce blade breakage
  • The redesigned screw-free belt clip holds tight and is easy to use.
  • Integrated lock protection guards the lock button when dropped.
  • Guaranteed tough, the DEWALT XP™ Tape Measure features 9" of heavy-duty thermoplastic coating at the end of the blade to reduce blade breakage near the hook.
  • The high-carbon steel blade provides 13' of straighter blade standout for increased reach and efficiency
  • The extra large end hook grabs construction material from all four sides making grabbing objects while taking measurements easy.


  • Blade Length: 25 Ft.
  • Blade Standout (ft): 13Ft
  • Blade Width (in) : 1-1/4"
  • Stud Markings (in): 16"
  • Blade Coating: Heavy-duty thermoplastic coating
Read more
Specs
Product Type:
Tape Measure
Length (Feet):
25 ft.
Width (Inches):
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.