Pros, Join Our TradeMaster Program!
Description
Overview:
ToughSystem® Music + Charger is a highly durable, portable and stackable solution designed to supply crisp, clear sound through either the radio functionality or wirelessly through Bluetooth® connectivity to any Bluetooth-enabled smartphone or music device up to 100 feet. Battery sold separately.

Features
  • Premium sound: 4 Full-range tweeters + 1 Subwoofer +1 Assisted bass resonator
  • Charging capability: Built-in charger ensures jobsite productivity by charging 12V MAX* and 20V MAX* DEWALT power tools
  • IP54 Rated for water and dust resistance
  • Connectivity to Bluetooth®, 3.5 mm. Aux. Input, 5V/1A USB charger
  • ToughSystem® Carrier cart compatible
  • Can be stacked to other ToughSystem® modules
  • Can run on a 12V MAX* or 20V MAX* DEWALT® Li-ion power tool battery or can be plugged into a wall outlet


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
Hide Description
Specs
Product Type:

Radio

Features:

Charger

Bluetooth Pairing

Power Source:

Corded

Battery

Batteries Included:

0

Weight (lbs):

15.95

Battery Type:

Dewalt 12V MAX

Dewalt 20V MAX

Height (Inches):

6.125"

Width (Inches):

14-1/2"

Includes:

USB Charging Port

Bluetooth

Charger

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.