Pros, Join Our TradeMaster Program!
Description
90 degree inside elbows are used to route the KlikFit Economy Line Set Cover around an inside corner.

KlikFit Economy Line Set Cover is one of the most competitively priced line set cover products available today. Chock full of features, KlikFit gives you a great product at a competitive price. KlikFit is low cost, flexible and quick and easy to install. The snap cover feature fits securely to the base and makes for easy assembly. The SpeediClip system uses an innovative rail molded into the back of the KlikFit channel. SpeediClips slides right onto the rail, and using a standard cable tie, attaches to and supports the line sets, drain line, and control cabling with just one person.

KlikFit fittings are a unique, one-piece design that easily snap onto the KlikFit channel and provide for custom tailored installations. All of the KlikFit components are molded from rigid, fire resistant PVC material. This yields a strong, durable, and rugged product that can take a beating. KlikFit is designed for both outdoor and indoor installations. UV stabilizers compounded into the PVC protect KlikFit components from exposure to sunlight and keep the installation looking great.

KlikFit channel and component are also durable under a wide ambient temperature range (from -4F to 140F) permitting installation in a wide variety of climates. KlikFit system components are easily paintable to match any décor and are the perfect answer for economical installations.
Read more
Manuals (1)
Specs
Size:
4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.